0
1
2
3

Aluminium Cold Frame Greenhouse Garden Planter with Openable Top 130x70x61cm

Order Code: ZT4184837S

£59.99 Inc VAT (20%)


Description

Polycarbonate panels: Thick plastic creates safe, sheltered surroundings. Cold frame for garden keeps plants protected as they grow inside.130 x 70cm inner size: Small size, great for keeping in your room or window ledge - mini greenhouse is great for smaller spots. 60cm growing height for plants - plenty of space.Four openable roof panels: Opens easily and can be held securely in place. Allow air inside, anytime.Aluminium frame: A strong core for this small greenhouse.Dimensions: 61H x 130L x 70Wcm. Assembly required - remove white film before assembly.

See full description
Specifications for Aluminium Cold Frame Greenhouse Garden Planter with Openable Top 130x70x61cm
  • Assembly
    Required
  • Growing Height
    60cm
  • Product Type
    Cold Frame Greenhouse
  • Material
    Polycarbonate

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome