Outdoor Garden Greenhouse Backyard Nursery W/Windows, Zippered Doors, White

Outdoor Garden Greenhouse Backyard Nursery W/Windows, Zippered Doors, White

Order Code: ZT3350147S

£69.99 Inc VAT (20%)


Description

LEAN-TO GREENHOUSE: Extend your growing season by protecting plants from the cold with this greenhouse. The galvanized steel frame helps prevent chipping and peeling. Includes 4 guy ropes to secure with ground stakes to keep the structure stable.COMPACT WALL DESIGN WITH SHELVES: This small greenhouse is designed to set up next to the door of your home, garage, barn, or shed. Includes 3 tiers of shelving with 6 wire panels to provide lots of space for plants.DURABLE COVER: Keep your plants protected from the elements with this walk in greenhouse. The plastic greenhouse comes with a PE cover that helps protect against UV rays, maintains high humidity levels for growing tropical plants and allows nourishing sunlight to pass through.ZIPPERED DOORS & ROLL UP WINDOW: The zippered door on both sides of this tomato greenhouse can be opened fully for easy access to your plants or tools. The window has a built-in screen, to manage the amount of heat and light that enters the greenhouse.PLANT NURSERY INFORMATION: Overall Dimensions: 300L x 150W x 213H cm. Weight Capacity: 10kg (Each Wire Panel) Assembly required.

See full description
Specifications for Outdoor Garden Greenhouse Backyard Nursery W/Windows, Zippered Doors, White
  • Colour
    White
  • Product Type
    Greenhouse
  • Material
    PE

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome