0
1
2
3

PE Mini Greenhouse 3m Portable Tunnel Green House with 5 Mesh Windows

Order Code: ZT4185251S

£26.99 Inc VAT (20%)


Description

Low, compact design: Mini greenhouse makes it possible for you grow plants in plenty of spaces - even in the smallest spots. Great for small city apartments.Roll-up mesh windows: Three top windows and two side windows to allow air in and out of the small polytunnel gently. Mesh helps deter unwanted animals from entering and ruining crops.Steel frame: A strong core for this polytunnel—it stands steady and in shape.PE cover, with 10cm overhanging edge: A protective cover to shield from the weather. Middle grid to reinforce strength. Long edges to place weights on or bury between the soil help keep small polytunnel in place.Dimensions: 45H x 300L x 80Wcm. Window: 32H x 32Wcm. Easy to assemble.

See full description
Specifications for PE Mini Greenhouse 3m Portable Tunnel Green House with 5 Mesh Windows
  • Colour
    Green
  • Product Type
    Mini Greenhouse
  • Material
    Steel
    PE

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome