Polytunnel Greenhouse for Garden W/Mesh Window and Steel Frame, 1.8 X 1.8 X 2 M

Order Code: ZT3351986S

£49.99 Inc VAT (20%)


Description

Extend The Growing Season: Our walk-in garden polytunnel creates a large space for you to start up seeds and protects plants from fluctuating temperatures. Extend the growing season and end your winter woes in milder climates.Roll-Up Doors & Window: The large, zipped roll-up doors provide easy access to your walk in greenhouse, and the mesh window keep out unwanted guests with wings. Multiple openings allow for cross ventilation, so temperature and humidity are in your hands.High-quality PE Cover: Our two-layer PE cover features a reinforcement grid through the middle to prevent tearing. It protects plants from UV scorching while allowing 85% of nourishing sunlight to pass through uninterrupted.Secure Your Greenhouse: Our small polytunnel is composed of three crossbars and a reinforcing ground frame, all made of water-safe, bend-resistant powder-coated steel. Formed into an arch shape, the top prevents sagging and allows it more stability against wind and rain. To reduce the wind obstruction, use the ground stakes on the frame corners to grip the ground, bury the extended edges deep in the soil and pull guy ropes tightly from the ground stakes.Easy Set-up: Convenient to connect the steel poles by the three-corner and four-corner joints. Recommended that 1-2 people assemble it.
Overall Dimensions: 180W x 180D x 200Hcm. Door Dimensions: 123W x 158Hcm.

See full description
Specifications for Polytunnel Greenhouse for Garden W/Mesh Window and Steel Frame, 1.8 X 1.8 X 2 M
  • Product Type
    Polytunnel Greenhouse

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome