PVC Tunnel Gardening Flower Plants Greenhouse Warm House W/Zipper Door

Order Code: ZT3349571S

£23.99 Inc VAT (20%)


Description

4 SIZES AVAILABLE TO SUIT YOUR SPACE: Our greenhouse come in 4 sizes to suit your garden, allotment or patio space.Choose from a 2 section (L200 x W100 x H80cm) , 3 section (L300/350 x W100 x H80cm) or 4 section (L400 x W100 x H80cm) .PLASTIC COVER: Keep plants protected from cold, light rain, and mild wind, whilst allowing vital sunlight through to nourish and nurture.STURDY FRAME: Powder coated steel frame that’s built to last. The 10cm cover edge can be buried in the soil for more stability.LONG, COMPACT AND PORTABLE DESIGN: Ideal for balconies, patios, gardens and allotments.BEST PROTECTION FOR CROPS: Ultimate protection for flowers, fruits and vegetables. Perfect protection of crops from pests, birds and outdoor environment.
NOTE: Not suitable for bad weather conditions.

See full description
Specifications for PVC Tunnel Gardening Flower Plants Greenhouse Warm House W/Zipper Door
  • Product Type
    Greenhouse
  • Material
    PVC

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome