0
1
2
3

Reinforced PE Greenhouse Cover Replacement with Roll-Up Door & Windows Green

Order Code: ZT4185485S

£24.99 Inc VAT (20%)


Description

Three-layer reinforced greenhouse cover: 135GSM plastic is durable, with a middle reinforcement grid to help prevent tearing. A protective shelter. COVER ONLY - SUITABLE FOR OUTSUNNY SKU 845-510.Roll-up door and windows: Easy access inside with this plastic greenhouse cover. Windows to bring fresh air inside when required.UV-resistant coating: Greenhouse cover replacement allows 85% of nourishing sunlight to pass through, for maximum growth.Long edges: Bury into soil for extra stability.Dimensions: 190H x 140W x 143Dcm. Door: 157H x 86Wcm. Window: 30H x 30Wcm.

See full description
Specifications for Reinforced PE Greenhouse Cover Replacement with Roll-Up Door & Windows Green
  • Colour
    Green
  • Weight
    135g/m²

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome