Reinforced Steel Walk-in Polytunnel Greenhouse with Door and Windows (3 X 2M)

Order Code: ZT3349176S

£93.99 Inc VAT (20%)


Description

Large walk-in greenhouse: Heavy duty greenhouse is an ideal way to extend your growing season while easily managing your plants in garden polytunnel and protecting them from coldDrainage/circulation function: 1 Large opening adjustable roll-up window on each side of the tunnel greenhouse for cross ventilation on hot days and drain away water and reduce pressure to the greenhouse outdoor frameGreen PE cover: Fully closed waterproof UV resistant PE cover maintains high humidity levels for growing tropical plants and allow nourishing sunlight to pass through this large polytunnelHeavy-duty steel frame: This large greenhouse is constructed with a heavy duty 25mm dia. galvanised steel frame in stable build, resistant to rust, corrosion, chipping and peeling. 2 extra supporting rods to add this polytunnel large stability and make the greenhouse tunnel more stableDimensions: Overall Size: 3L x 2W x 2Hm. Assembly Required.
Note: Not suitable for bad weather conditions.

See full description
Specifications for Reinforced Steel Walk-in Polytunnel Greenhouse with Door and Windows (3 X 2M)
  • Colour
    Green
  • Material
    Steel
  • Size
    3 x 2 x 2m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome