Square Wooden Outdoor Greenhouse w/Openable Cover PC Board 100 X 65 X 40cm Grey

Order Code: ZT3350608S

£55.99 Inc VAT (20%)
£65.9915% off


Description

EFFECTIVE PROTECTION: Transparent polycarbonate board cold frames for garden keeps your plants warm and protects them from light wind and light rain. This mini greenhouse wooden can also extend growing season and offers ideal temperature for your lovely plants.GOOD VENTILATION: The openable top cover can let fresh air and more sunshine in the small wooden greenhouse to help plants grow healthily and keep the whole small greenhouse with good ventilation.TILT DESIGN: The top cover is inclined to prevent rainwater from accumulating in the greenhouse wooden, makes your plants stay in a safe area.STABLE & STURDY: Constructed with natural solid wood frame, ensures gardening cold frames' stability and reliability. This mini wooden greenhouse can provide your plants a durable house.DIMENSION: Wooden Mini Greenhouse Overall Dimension: 100L x 65W x 40Hcm.

See full description
Specifications for Square Wooden Outdoor Greenhouse w/Openable Cover PC Board 100 X 65 X 40cm Grey
  • Colour
    Grey
  • Product Type
    Outdoor Greenhouse
  • Material
    Wood