Walk In Greenhouse for Outdoor w/2 Tier Shelf Roll-Up Door PE Cover, Green

Walk In Greenhouse for Outdoor w/2 Tier Shelf Roll-Up Door PE Cover, Green

Order Code: ZT3350950SCopy

£50.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£50.990%
5 +£48.445%


Description

4.5X2.5FT SIZE: Slightly small and compact, suitable for smaller spaces. Grow plants, vegetables, fruits and flowers all-year round with protection - no need to rely on the seasons.FOUR SHELVES: Two on each side - easy for you to organise and keep pots stored safely. Raised from ground to protect from bugs and other pests.PLASTIC COVER: Protects inside, water and UV resistant. Also helps to maintain humidity levels - promoting plant growth as best as can be. Still allows nourishing sunlight to pass through. 10cm extended edges to bury in soil.ACCESSORIES INCLUDED: Four guy ropes and four ground nails, helps keep steel frame pinned to ground for additional stability and security.DIMENSIONS: 191H x 141W x 72Dcm. Door: 161H x 85Wcm. ASSEMBLY REQUIRED.

See full description
Specifications for Walk In Greenhouse for Outdoor w/2 Tier Shelf Roll-Up Door PE Cover, Green
  • Colour
    Green
  • Product Type
    Walk In Greenhouse
  • Number of Shelves
    4

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome