Copper Tube Terminals - Assorted - Pack of 80 - 31884

Order Code: ZT3599217S

£43.99 Inc VAT (20%)


Description

Copper Tube Terminals 10mm² : 70mm²
10.0 x 8.0mm : 70.0 x 12.5mm
Bell entry type plated
Box contents may vary slightly
Image used for illustration purposes only

See full description
Specifications for Copper Tube Terminals - Assorted - Pack of 80 - 31884
  • Product Type
    Electrical Connectors
  • Pack Quantity
    80
  • Material
    Copper
  • Size
    10.0 x 8.0mm
    70.0 x 12.5mm
  • Type
    Tube Terminals