Kukoo Single Stainless Steel Sink
0
1
2
3
4
5

Kukoo Single Stainless Steel Sink

Order Code: ZT3961221SCopy

£99.99 Inc VAT (20%)


Description

The KuKoo single stainless steel sink with a stunning satin finish, is a perfect addition to any kitchen. Don't worry, the premium stainless steel exterior is super easy to clean, making your busy life a lot easier!

With the plug hole, strainer and waste pipe set being included, it makes this sink super easy to install. You will be washing up in no time - sorry about that! The high quality corrosion resistant design is sure to look amazing for many years to come.

Product Features:


* KuKoo corrosion resistant single stainless steel sink with a stunning satin finish.
* Premium and sturdy design with 1mm thick stainless steel.
* Easy to clean with an anti-rust exterior.
* A perfect addition to any kitchen.
* Under mount installation.
* Plug hole with strainer and waste pipe set included.
* Easy installation so you will be washing up in no time.
* The high quality corrosion resistant design is sure to look amazing for years to come. Specifications:


* Brand: KuKoo
* Height: 220mm/22cm/8.66"
* Width: 600mm/60cm/23.62"
* Depth: 450mm/45cm/17.72"
* Product Weight: 5.8kg
* Material: Stainless Steel
* Finish: Satin
* Thickness: 1mm

See full description
Specifications for Kukoo Single Stainless Steel Sink
  • Material
    Stainless Steel
  • Thickness
    1mm
  • Weight
    5.8kg
  • Finish
    Satin