Value Metal Access Panel - Non Fire Rated - Square Lock - 200X200mm - VPFS200

Value Metal Access Panel - Non Fire Rated - Square Lock - 200X200mm - VPFS200

Order Code: ZT5600987SCopy

£29.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£29.990%
5 +£28.495%


Description

The SPI Value Picture Frame Metal Access Panel is a cost-effective and durable solution for discreet access to building services in ceilings and walls. Designed for non-fire-rated applications, this compact access panel is ideal for projects where space is limited but accessibility and a neat finish are essential.

With its minimalist 28mm profile and robust metal construction, it seamlessly integrates into any environment, whether residential, commercial, or industrial.

The panel features a pivoting door tray secured by a Square key-operated lock, offering enhanced security and ease of use. Finished in a sleek, powder-coated white, it can be over-painted with emulsion to blend perfectly with surrounding surfaces.

Its lightweight yet sturdy design makes it suitable for all types of wall and ceiling installations, ensuring versatility and reliability in various construction settings.

Size Options Available:

VPFS150 - 150X150mm
VPFS200 - 200X200mm
VPFS300 - 300X300mm
VPFS350 - 350X350mm
VPFS400 - 400X400mm
VPFS500 - 500X500mm
VPFS600 - 600X600mm
Each panel is Boxed individually with appropriate packaging and each panel comes as standard with a metal, Square Access Panel Key

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome