130/180 GRANIT High Security Hasp & Staple Carded 180mm ABU130180C

Order Code: ZT1458464S

£112.99 Inc VAT (20%)


Description

ABUS 130/180 high security hasp and staple made from tough whiteheart malleable iron which resists physical attack and a through hardened steel staple to fit 11mm & Oslash shackle padlocks. Ideal for use with ABUS 37/60 Granit padlock CEN grade 4 security. Including coach bolts and backing plates for additional security. Where to use it Securing sizeable objects (storerooms, containers, lorries) Securing objects with a high risk of theft Suitable for doors closing flush, i.e. door leaf and door frame are level Specification. Shackle Bore 13.3mm. Length 180mm. Width 78mm. Security Rating 10.

See full description
Specifications for 130/180 GRANIT High Security Hasp & Staple Carded 180mm ABU130180C
  • Length
    180mm
  • Width
    79mm
  • MFR Part No.
    ABU130180C
  • Type
    High Security
  • Shackle Bore
    13.3mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome