WBA75 GRANIT Wall/Floor Anchor ABUWBA75

Order Code: ZT1461334S

£65.99 Inc VAT (20%)
£83.9921% off
QuantityPriceDiscount
1 - 4£65.990%
5 +£60.718%


Description

The ABUS Mechanical WBA75 GRANIT Wall/Floor Anchor can be used to secure 2-wheeled vehicles in garages, cellars and houses. It has a thick 14mm shackle made of specially hardened steel for resistance against the most aggressive attacks. When combined with an ABUS lock (not supplied), it offers the highest level of security. Can be attached to the floor or the wall with the supplied mounting accessories. Length 135mm Width 98mm Shackle Bore 14mm

See full description
Specifications for WBA75 GRANIT Wall/Floor Anchor ABUWBA75
  • MFR Part No.
    ABUWBA75
  • Width
    98mm
  • Length
    135mm
  • Type
    Wall Anchor
  • Shackle Bore
    14mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome