Wrought Steel Single Hinged Hasp 160mm MLK720

Order Code: ZT1288462P

£14.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£14.990%
5 +£13.798%


Description

Master Lock offers a complete range of hasps including these hinged hard wrought steel hasps, which are more flexible than standard hasps (for angled use). When used with a padlock they are a great deterrent to theft and opportunist thieves. These Master Lock hasps also have high security boron padlock eyes for strong cut and pry resistance and hidden hinge pins for added security. Suggested Uses Sheds, doors, storage containers and cellars. Specification Bore 11mm. 1 x MasterLock Wrought Steel Single Hinged Hasp 160mm Specification Length 160mm. Bore 11mm.

See full description
Specifications for Wrought Steel Single Hinged Hasp 160mm MLK720
  • MFR Part No.
    720EURD
  • Length
    160mm
  • Type
    Hinged
  • Shackle Bore
    11mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome