Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Maintenance & Outdoor
Hardware & Building Materials
Kitchen
Kitchen Cabinets & Drawer Systems
Shelf Support Adjustable 38mm Wide CGSSXLANI
By PWS
Order Code:
ZT3673966S
£18.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£18.99
0%
5 - 9
£18.23
4%
10 - 19
£17.47
8%
20 +
£16.71
12%
1
Add to basket
Get it by
Tue, 4th Feb
In Stock
GBP
18.99
https://www.zoro.co.uk/shop/maintenance-and-outdoor/kitchen-cabinets-and-drawer-systems/shelf-support-adjustable-38mm-wide-cgssxlani/p/ZT3673966S
Add to quotation
View all Kitchen Cabinets & Drawer Systems
Description
Cabinet components Shelf support, adjustable, 38mm wide, 105mm deep, matt nickel effect
Tags:
#BulkDiscount
Specifications
Specifications for Shelf Support Adjustable 38mm Wide CGSSXLANI
Colour
Nickel
Applications
Shelf bracket
Room
Kitchen
Height
70mm
Composition
Metal
Width
38mm
Depth
105mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome