10L Professional Multi Chemical Resistant Sprayer Viton Seals Telescopic Lance & Spray Hood

Order Code: ZT3373147S

£89.99 Inc VAT (20%)


Description

INDUSTRIAL COMPRESSION CHEMICAL & SANITISER APPLICATORS

Robust, Industrial and Chemical resistant Compression Sprayers utilise simple compressed air to effectively dose and apply chemical and sanitiser effectively. No need for power, completely portable, very robust and suitable for a wide range of aggressive Acids, Alcohols, Disinfectants, Neutral Products, Oils, Petroluem By Products, Pesticides, Solvents, sanitisers & mild Alkalis formulas.

10L PRODUCT SPECIFICATION:

Safety valve and pressure indicator

Adjustable Shoulder Strap

Long reach lance

All Mechanism Springs in AISI 316 stainless steel

Lance Clip

Wide funnel for easy filling

Viton seals for maximum DURABITILY

Spray Height: 450cm

Spray angel: 60o

Horizontal Spray Distance: 90cm

Operating Pressure: 3 bar

L/Min (3 Bar) : 0.62

Maximum Capacity: 10.75Lt

10L - PACKAGE SPECIFICATION:

Packing: Single piece per box.

Box Dimensions: 22 x 22 x 57cm

Gross single piece weight: 2.3 kg

Carton Size: 52 x38 x 34cm - Gross Carton Weight: 8KG

Number of sprayers per pallet: 71

See full description
Specifications for 10L Professional Multi Chemical Resistant Sprayer Viton Seals Telescopic Lance & Spray Hood
  • Spray Height
    450cm
  • Capacity
    10L
  • Carton Size
    52 x 38 x 34cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome