5PD12 'Dis.infector' Pressure Chemical

5PD12 'Dis.infector' Pressure Chemical

Order Code: ZT1253429XCopy

£59.99 Inc VAT (20%)


Description

These robust pressure sprayers come complete with a pressure relief valve, stainless steel lance, an adjustable spray nozzle and shoulder strap and is backed by Hartle IGE®'s quality control process. Available in a range of capacities and supplied in a vibrant yellow.

Features and Benefits
• Adjustable spray nozzle allows you to select the intensity of spray needed
• Shoulder strap makes the product suited for attaching to your person for mobile applications
• Available in a variety of sizes to suit your needs

Warnings
• Not for hydrochloric acid, sodium hypochlorite, flammable chemicals or petrol

See full description
Specifications for 5PD12 'Dis.infector' Pressure Chemical
  • Protection Features
    Heavy Duty Construction, Pressure Relief Valve
  • Colour
    Hi Viz Yellow
  • Overall Height
    600mm
  • Tank Material
    Low Density Polyethylene
  • Sprayer Features
    Filter, Pressure Relief Valve, St/St Lance, Adjustable Spray Nozzle
  • Capacity
    12L
  • Type
    Pressure Sprayer
  • MFR Part No.
    5PD12
  • Material
    Polyethylene
  • Package Quantity
    1
  • Height
    600mm
  • Series
    Disinfector
  • Depth
    220mm
  • Weight
    2.2kg
  • For Use With
    Chemicals
    Degreasing Agents
  • Operating Pressure
    0.4MPa

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome