0
1
2

EPDM Trolley Pump Sprayer 15L

Order Code: ZT3741606S

£64.99 Inc VAT (20%)


Description

Expert Quality, portable sprayer on wheels with Ethylene Propylene Diene Monomer rubber (EPDM) seals and gaskets. Like all our sprayers, EPDM sprayers can be used for water as well as herbicide and pesticide spraying, but the high quality seals cater for use on so much more including acids, weak alkali and ketones, which are commonly found in resins and coatings. With a working capacity of 12.0 litres and fitted with a high performance pump, adjustable spray pattern tip and a safety pressure release valve. Manufactured from translucent high-density polyethylene.

See full description
Specifications for EPDM Trolley Pump Sprayer 15L
  • Material
    High-density polyethylene
  • Colour
    Translucent
  • Product Type
    Trolley Pump Sprayer
  • Capacity
    15L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome