Pulsar Plus Pressure Sprayer 7L

Order Code: ZT4965917S

£61.99 Inc VAT (20%)


Description

Hozelock Pulsar Plus Pressure Sprayer 7L The Hozelock Pulsar Plus 7 Litre (max fill* 5L) sprayer is a multipurpose, effective pressure sprayer for outdoor use. Practical features include: Adjustable cone nozzle from jet to mist Lockable on/off flow control for continuous spraying Integrated in-built pressure release valve Innovative last drop technology Translucent, graduated bottle for accurate chemical mixing and dosing Wide filling aperture for all components to be placed inside the bottle Integrated dosing cap & contents indicator All tools and hose can be stored on board Wide base with foot grips for ease of use and stability when pressurising Unbreakable fibre glass lance Flexible 3-in-1 Rucksack style harness for ease and comfort when spraying 3 year guarantee *max fill level is stated in order to provide a sufficient air gap for pressurisation of the bottle.

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for Pulsar Plus Pressure Sprayer 7L
  • Product Type
    Pressure Sprayer

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome