Smoke Resin Remover, Pack Of 20 + 10 Sprayers, NSF Certified

Smoke Resin Remover, Pack Of 20 + 10 Sprayers, NSF Certified

Order Code: ZT2703513SCopy

£399.99 Inc VAT (20%)


Description

Smoke resin remover, pack of 20 + 10 sprayers, NSF certified. Contents = 500 ml. Weight = 11.7 kg. pH value = 14. Weight per item = 0.59 kg. Hazard class = GHS05. Product type = smoke resin removers. Highly concentrated, water-based and actively foaming intensive cleaner Removes smoke resin deposits, and grease, oil and protein residue that has turned into resin. Cleans exhaust hoods, ovens, smoke chambers and cooking equipment. Can be rinsed off without residue without affecting the smell or taste of foodstuffs in accordance with 31 LFBG (NSF certified) Smoke resin remover is a highly concentrated, water-based and actively foaming intensive cleaner that is used for removing smoke resin deposits, resinified greases, protein residues and oils. The cleaner is NSF certified and is primarily used in the food industry. It can be used to clean exhaust hoods and exhaust ducts in large kitchens and restaurant kitchens, as well as canteens. The cleaner effectively removes deposits from ventilation ducts, or burnt-in residue from grills, bread and pizza ovens. The cleaner can also easily dissolve smoke resin deposits in smoking chambers, and is used to clean the air recirculation system in these chambers. For maintenance, the cleaner, which contains no phosphates or solvents, can also be used in an ultrasonic bath or for immersion processes, e.g. to effectively clean machine parts.

See full description
Specifications for Smoke Resin Remover, Pack Of 20 + 10 Sprayers, NSF Certified
  • Product Type
    Smoke Resin Removers
  • Pack Quantity
    20
  • Hazard Class
    GHS05
  • Weight
    0.59kg
    11.7kg
  • PH Value
    14

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome