Telescopic Lance 5.4m

Telescopic Lance 5.4m

Order Code: ZT2594450SCopy

£89.99 Inc VAT (20%)

Currently unavailable

Description

The Matabi 5.4m Fibreglass Telescopic Lance is suitable for use with any Matabi compression and knapsack sprayer, being ideal for spraying high areas like fruit trees and roof and tile moss elimination etc. Comfortable and easy-to-use with a lightweight design, the lance weighs less than 1.2kg and is equipped with Viton seals. The pack includes: an adaptor for compression sprayers and hollow cone nozzle (yellow colour). Compatible products include: EVOLUTION 20 LTC-S, EVOLUTION 10 LT, EVOLUTION 15 LTC, EVOLUTION 12, EVOLUTION 16, EVOLUTION 16 AGRO, EVOLUTION 20 AGRO, EVOLUTION 20 SUPER, SUPER AGRO 16, SUPER GREEN 12, SUPER GREEN 16, SUPER 20, SUPER 16, KIMA 6, KIMA 9, KIMA 12, BERRY 5, BERRY 7, EVOLUTION 7.

See full description
Specifications for Telescopic Lance 5.4m
  • Accessory Type
    Lance
  • Length
    5.4m
  • Material
    Fibreglass
  • Weight
    Less than 1.2kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome