Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Maintenance & Outdoor
Lawn & Garden
Lawn & Garden - Various
35 50mm Premium Cobbles B comb Grey Bag 850kg
By Altico
Order Code:
ZT3379923S
£279.99
Inc VAT (20%)
£299.99
6.5% off
1
Add to basket
Get it in
7-13
working days
Available
GBP
279.99
https://www.zoro.co.uk/shop/maintenance-and-outdoor/lawn-and-garden-various/35-50mm-premium-cobbles-b-comb-grey-bag-850kg/p/ZT3379923S
Add to quotation
View all Lawn & Garden - Various
Description
35 50mm Premium Cobbles Beachcomb Grey Bag 850Kg
This product is
Made to Order
which is Non-Returnable,
please see our
returns policy
for more information.
Tags:
#ReducedPrice
Specifications
Specifications for 35 50mm Premium Cobbles B comb Grey Bag 850kg
Weight
850kg
Product Type
Cobbles
Colour
Beachcomb Grey
Size
35-50mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome