ENHANCE YOUR GARDEN: Place Outsunny's garden bridges to walk on over a small stream or garden walkway and add a decorative touch to your outdoor surroundings.COMPLEMENTARY BEAUTY: The elegant arched garden bridge frame and the side rails with floral pattern adds an instant and classic charm with its traditionally designed walkway.SAFE CROSSING: The strong handrails guarantee your safety when walking on the pond bridge, avoiding accidentally falling.SOLID CONSTRUCTION: The sturdy metal frame with two processes of electrophoresis and powder coating can resist weather elements and thus the pond decorations outdoor
are suitable for long term outdoor use.SMALL BRIDGE INFORMATION: Overall Dimension: 102L x 48W x 49H cm. Weight Capacity: 120kg