Forged Tamper 1500mm

Order Code: ZT3929466S

£22.99 Inc VAT (20%)

Currently unavailable

Description

Solid steel head with heavy duty tubular steel handle and 130mm base for access into corners. Strong and lightweight. For compacting areas of earth, tarmac, asphalt and hardcore. Weight 5kg.

Specifications for Forged Tamper 1500mm
  • Product Type
    Tamper
  • Length
    1500mm
  • Material
    Steel
  • Weight
    5kg