Cordless Lawn Mower Kit 40V 4AH SV20 Series 40cm

Order Code: ZT4782915S

£379.99 Inc VAT (20%)


Description

Part of the SV20 Series designed for the professional, offering heavy-duty, high performance, durable tools with lightweight composite designs for superior control and comfort. Supplied with 2 x 20V 4Ah batteries from the Sealey SV20 Series.
2-in-1 Function 40L rear collection bag and mulching attachment.
Six selectable cutting heights ranging from 25-75mm.
Wide cutting width of 40cm allows for efficient cutting times.
Folding handles for easy storage.
Weighing only 16.5kg makes pushing this lawn mower around the garden easy.

See full description
Specifications for Cordless Lawn Mower Kit 40V 4AH SV20 Series 40cm
  • Weight
    16.5kg (bare tool)
  • MFR Part No.
    CP40VLMKIT
  • Cutting Width
    400mm
  • No Load Speed
    2800rpm
  • Noise Power/Pressure
    94/72dBA
  • Height Adjustment
    25, 35, 45, 55, 65, 75mm
  • Vibration/Uncertainty
    1.21/1.5m/s
  • Battery
    20V 4Ah x 2

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome