DLM481CT2 Self-Propelled Lawn Mower 36V (2 X 18V) 2 x 5.0Ah Li-ion

Order Code: ZT3376750S

£999.99 Inc VAT (20%)


Description

The Makita DLM481 Self-Propelled Lawn Mower is powered by 2 x 18V Li-ion batteries in series to supply energy to the powerful 36V DC motor drive system. Recommended for lawns up to 800m². Its electronic soft start feature ensures smooth start ups. A streamline internal deck allows for increased grass-collecting efficiency.

Self-propelled for reduced operator fatigue. Handle height can be adjusted in 2 stages, further improving user comfort. Its large tyres provide increased ground contact, for better performance in a muddy or bumpy garden. A battery protection circuit protects against overloading, over-discharging and over-heating.

Specifications:

No Load Speed: 3, 100/min.
Propelling Speed: 2, 5-5, 0 km/h.
Cutting Width: 48cm.
Cutting Height Adjustment: 10 Stages, 20-100mm.
Grass Box Capacity: 62 litre.
Dimensions (L x W x H) : 1690 - 1740 x 530 x 930 - 1060mm.
Folded Dimensions (L x W x H) : 580 x 530 x 870mm.
Wheel Diameter: Rear 23cm, Front 18cm.

The Makita DLM481CT2 Self-Propelled Lawn Mower is supplied with:

1 x Mulching Plug.
1 x Rod 6mm.
1 x Socket Wrench.
2 x 18V 5.0Ah Li-ion Batteries.
1 x DC18SH LXT Dual Port Battery Charger.

Technical Specs
No Load Speed: 3, 100/min.
Propelling Speed: 2, 5-5, 0 km/h.
Cutting Width: 48cm.
Cutting Height Adjustment: 10 Stages, 20-100mm.
Grass Box Capacity: 62 litre.
Dimensions (L x W x H) : 1690 - 1740 x 530 x 930 - 1060mm.
Folded Dimensions (L x W x H) : 580 x 530 x 870mm.
Wheel Diameter: Rear 23cm, Front 18cm.

See full description
Specifications for DLM481CT2 Self-Propelled Lawn Mower 36V (2 X 18V) 2 x 5.0Ah Li-ion
  • Type
    Cordless - Battery
  • Power Source
    Cordless 36v
  • Cutting Width
    48cm
  • Grassbox Capacity
    62L
  • Battery Supplied
    2 x 5.0Ah Li-ion

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome