0
1

GE-CM 18/33 Li Power X-Change Lawnmower 18V 1 x 4.0Ah Li-ion EINGECM1833L

Order Code: ZT1460823S

£189.99 Inc VAT (20%)


Description

The Einhell GE-CM 18/33 Li Power X-Change Lawnmower is driven by an Einhell brushless motor, which has a longer life and running time than conventional carbon brush motors. Recommended for lawns up to 200m. With 5 cutting height levels, from 25 to 65mm, and a cutting width of up to 33cm. The mower is equipped with a high-quality, impact-resistant plastic housing. Fitted with large grass-protecting wheels and a folding height-adjustable long handle with 3 settings for convenient operation. It has a generously dimensioned grass box with level indicator and an integrated carry-handle enabling it to be transported easily. The lithium-ion battery has a battery management system for optimum discharge control and long battery life. Thanks to the battery capacity indicator with 3 LEDs, you can check the current charge level at a glance. Its Power X-Change system battery can be used in all products from the Power X-Change family. Supplied with 1 x 18V 4.0Ah Power X-Change Li-ion Battery 1 x 18V Power X-Change Li-ion Charger Specification Cutting Width 33cm Cutting Height Adjustment 5 Stages, 25-65mm Cutting Adjustment Central Grass Box Capacity 30 litre Wheel Diameter Front 150mm, Rear 180mm

See full description
Specifications for GE-CM 18/33 Li Power X-Change Lawnmower 18V 1 x 4.0Ah Li-ion EINGECM1833L
  • Grassbox Capacity
    30L
  • MFR Part No.
    EINGECM1833L
  • Type
    Cordless - Battery
  • Battery Supplied
    1 x 4.0Ah Li-ion
  • Power Source
    Cordless 18v
  • Cutting Width
    33cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome