AquaUno Logica Timer
0
1
2

AquaUno Logica Timer

Order Code: ZT5592234SCopy

£41.99 Inc VAT (20%)


Description

The Aquauno Logica Balcony Water Timer is an automatic oneway only timer with 15 pre-defined programmes, that have been specially designed keeping in mind, both balcony as well as roof, terrace plant requirements. It is possible to switch it on simply by turning the knob to any one of the 15 numbered notches, so that you can set the programme required in a matter of seconds only.

It has been designed for direct connection to the Rain sensor. It is also equipped with a stainless steel fully washable filter as well. And requires only one battery for the duration of an entire season.

All the programmes that are available with this timer have been summarized in a diagram printed on the cover. Apart from that, it also sports an LED to let you know that it is operational. This is a great one time only investment for all of your roof terrace and balcony plant requirements.

1-line water timer with 15 preset cycles
Simple twist knob to set in seconds
One 9V battery can power for full season (not included)
Stainless steel filter
Operating pressure: 0.1-12bar
Dimensions
Width: 68 mm
Height: 160 mm
Depth: 112 mm
Weight: 360g
Materials
Body: ABS
Tap connector: PA66
Filter: stainless steel, rubber
Technical Specifications
Inlet thread: 3/4"
Outlet thread: 3/4"
Outlet quick connection: Quick-Click System
Working pressure: 0.5 - 10 bar
Outlets: 1
Programmes: 15
Type of programmes: preset
Max. frequency of watering cycles: 2 per day
Min. watering duration: 00:01′
Max. watering duration: 01:00′
Rain sensor: no
Powered by: 1 x 9V

See full description
Specifications for AquaUno Logica Timer
  • Type
    Water Timer