Plastic Impulse Sprayer

Plastic Impulse Sprayer

Order Code: ZT1010529XCopy

£4.99 Inc VAT (20%)


Description

This sprinkler has a minimal footprint for lawn protection, fully adjustable distance and spray pattern with full or part circle operation and a spray coverage of up to 24m2.

Specifications for Plastic Impulse Sprayer
  • Coverage
    24
  • Overall Width
    222mm
  • MFR Part No.
    PLS001
  • Features
    Full or Part Circle Operation
    Fully Adjustable Distance and Spray Pattern
    Minimal footPrint for Lawn Protection
    Snap Action Connector
  • Overall Depth
    70mm
  • Weight Each
    490g
  • Overall Height
    222mm
  • Colour
    Yellow

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome