0
1

DCM572X1 XR FlexVolt Blower 54V 1 x 3.0Ah Li-ion DEWDCM572X1

Order Code: ZT1459343S

£399.99 Inc VAT (20%)


Description

The DEWALT DCM572 FlexVolt XR Blower has a highly efficient brushless motor that delivers up to 15 minutes run time (with a 3.0Ah battery). Allowing you to clear more debris, quickly. Its variable speed trigger with lock allows full power control without having to hold down the trigger. The curved tube design creates rotational control and reduces fatigue. Supplied with a concentrator attachment that increases force for stubborn debris. Specification Max Air Flow 195km/hr. (121mph). Speed Variable Speed Trigger. Weight 4.5kg. The DEWALT DCM572X1 FlexVolt XR Blower is supplied with 1 x 18/54V 9.0/3.0Ah FlexVolt Li-ion Battery 1 x 8 Amp Li-Ion Charger 1 x Concentrator Attachment DEWALT FlexVolt XR batteries stand at the forefront of cordless technology. They are the world&rsquos first convertible 18/54 Volt batteries, offering unprecedented levels of power. Provides the unique ability to power heavy-duty construction power tools whilst still being compatible with existing DEWALT XR 18 Volt products and offering increased runtime.

See full description
Specifications for DCM572X1 XR FlexVolt Blower 54V 1 x 3.0Ah Li-ion DEWDCM572X1
  • MFR Part No.
    DEWDCM572X1
  • Power Input
    1 x 3.0Ah Li-ionBattery
  • Input Voltage
    54V
  • Type
    Blower
  • Power Source
    Cordless 54V
  • Battery Supplied
    1 x 3.0Ah Li-ion

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome