0
1
2
3

DUB187Z Lxt Bl Blower Vacuum 18V Bare Unit

Order Code: ZT3288924S

£219.99 Inc VAT (20%)

Currently unavailable

Description

Makita DUB187 LXT BL Blower Vacuum with variable speed control by trigger plus Cruise control. Easy to operate with a single action lever for blower/vacuum mode selection. There is also a lock-on button for continuous operation.

Its lightweight design incorporates two casters for easy manoeuvring. The soft grip provides increased comfort on the job. A battery protection system automatically shuts off power when the battery level is low.

Comes as a Bare Unit, NO battery or charger supplied.

Specifications:

No Load Speed: 9, 000-13, 500/min.
Max. Air Velocity: 64 m/s.
Air Volume: 4.2 m³/min.
Max. Sealed Suction: 33 mbar.
Weight: 3.3kg.

Technical Specs
No Load Speed: 9, 000-13, 500/min.
Max. Air Velocity: 64 m/s.
Air Volume: 4.2 m³/min.
Max. Sealed Suction: 33 mbar.
Weight: 3.3kg.

See full description
Specifications for DUB187Z Lxt Bl Blower Vacuum 18V Bare Unit
  • Power Source
    Cordless 18V
  • Type
    Blower/Vacuum
  • Battery Supplied
    Bare Unit

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome