0
1
2

Countryman Geared Bypass Lopper 600mm (24in) FAICOULOPB24

Order Code: ZT2594702S

£21.39 Inc VAT (20%)


Description

Faithfull Countryman Bypass Loppers utilise a powerful gear mechanism that can effortlessly cut branches up to 25mm thick. The top quality SK5 Japanese steel blade provides a clean cut for a prolonged life. A protective coating prevents corrosion and a non-stick coating helps to reduce friction. Bypass cutting action is perfect for cutting live wood. The strong aluminium handles have reinforcing ribs to reduce flex and are fitted with soft grips to provide the user with extra comfort during prolonged periods of use. Specification Overall Length 600mm (24in) Cutting Capacity 25mm (1in)

See full description
Specifications for Countryman Geared Bypass Lopper 600mm (24in) FAICOULOPB24
  • Length
    600mm
  • Cutting Capacity
    25mm
  • Type
    Bypass

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome