PowerGear™ Bypass Loppers - Medium

Order Code: ZT2596160S

£49.99 Inc VAT (20%)


Description

These Fiskars loppers are suitable for heavy cutting of fresh wood. The unique PowerGear™ mechanism increases cutting power and distributes it evenly throughout the cutting action. The PowerStep™ technology allows gardeners to cut branches in 1 or multiple steps. This makes the workload easier, eliminating strain and pain, and increases the overall pleasure of gardening. Fiskars loppers are made of fibreglass reinforced polyamide, which makes them lightweight and strong. The cutting blades are PTFE coated for less friction. The Fiskars PowerGear™ Bypass Loppers Medium L74 have the following specification: Cutting Capacity : 38mm. Overall Length : 545mm. Weight: 550g.

See full description
Specifications for PowerGear™ Bypass Loppers - Medium
  • Cutting Capacity
    38mm
  • Type
    Bypass
  • Length
    545mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome