Baseboard Board 1220 x 900 x 9.5mm

Baseboard Board 1220 x 900 x 9.5mm

Order Code: ZT4968388SCopy

£14.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£14.390%
5 - 9£13.814%
10 - 19£13.248%
20 +£12.6612%


Description

Knauf Baseboard Board 1220 x 900 x 9.5mm Plasterboard which is smaller in size for easier transportation and fitting. Known as a one man board as it can be carried by one person because with it being smaller and lighter than a normal plasterboard.

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

Specifications for Baseboard Board 1220 x 900 x 9.5mm
  • Product Type
    Base Board
  • Thickness
    9.5mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome