E1086/Neo/R Silica Gel Neodymium Pot Magnet with Hook 45.0mm 50kg Red

E1086/Neo/R Silica Gel Neodymium Pot Magnet with Hook 45.0mm 50kg Red

Order Code: ZT1172287P

£16.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£16.990%
5 +£16.145%


Description

Red Silica Gel Neodymium Pot Magnet with Hook
Diameter 45.0mm
Thickness 25.5mm
Height (incl Hook) 75mm
Pull Force 50KG

See full description
Specifications for E1086/Neo/R Silica Gel Neodymium Pot Magnet with Hook 45.0mm 50kg Red
  • Type
    Pot Magnet
  • Diameter
    45mm
  • Overall Height
    70mm
  • MFR Part No.
    E1086/NEO/R
  • Material
    Neodymium

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome