Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Maintenance & Outdoor
Hardware & Building Materials
Door Hardware & Components
Door Exit Devices
Mortice Locks & Security Bolts
StrongBolt 2200S BS 5 Lever Mortice Sashlock Satin Chrome 68mm Visi
By Union
Order Code:
ZT1295638P
£27.99
Inc VAT (20%)
1
Add to basket
Get it by
Thu, 7th Nov
In Stock
GBP
27.99
https://www.zoro.co.uk/shop/maintenance-and-outdoor/mortice-locks-and-security-bolts/strongbolt-2200s-bs-5-lever-mortice-sashlock-satin-chrome-68mm-visi/p/ZT1295638P
Add to quotation
View all Mortice Locks & Security Bolts
Description
Description unavailable
Specifications
Specifications for StrongBolt 2200S BS 5 Lever Mortice Sashlock Satin Chrome 68mm Visi
MFR Part No.
Y2200S-SC-2.5
Finish
Satin Chrome
Security Rating
High Security Bs
Door Edge to Center Distance
45mm
Backset
45mm
Case Depth
109.6mm
Case Height
68mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome