3 Tier Wooden Garden Raised Bed Flower Bed w/Clapboard and Hooks 120 X 48 X 80cm

3 Tier Wooden Garden Raised Bed Flower Bed w/Clapboard and Hooks 120 X 48 X 80cm

Order Code: ZT3350801SCopy

£103.99 Inc VAT (20%)


Description

DURABLE & STABLE: Made with high quality fir wood for durability, the raised garden bed will provide strong support to your plants. A-shaped legs make the structure more stable.3 LAYERS FLOWER STAND: Divided to 3 layers flower stand, provides lots of space to plant. The non-woven fabric at the bottom of each planter box can prevent soil erosion. And each flower stand has 2 holes for the outflow of excess water.PRACTICAL DESIGN: A clapboard in the back of the raised vegetable beds provides space to place tools and small buckets. Each side has 2 hooks for hanging small tools.WIDE USAGE: With a practical design, the wooden planters for outdoor are good for planting some flowers, vegetables and fruits. Ideal for patio, backyard, garden and more.DIMENSION: Overall Dimension: 120L x 68W x 80Hcm, Volume: 142L, Weight Capacity: 100kg (each layer) , 5kg (hook) .

See full description
Specifications for 3 Tier Wooden Garden Raised Bed Flower Bed w/Clapboard and Hooks 120 X 48 X 80cm
  • Colour
    Wooden
  • Product Type
    Raised Garden Bed
  • Volume
    142L