Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Maintenance & Outdoor
Lawn & Garden
Landscaping Materials
Planters & Window Boxes
Decorative Bell Planter Silver - 16L
By Love Gardening
Order Code:
ZT5514604S
£4.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 10th Feb
In Stock
GBP
4.99
https://www.zoro.co.uk/shop/maintenance-and-outdoor/planters-and-window-boxes/decorative-bell-planter-silver-16l/p/ZT5514604S
Add to quotation
View all Planters & Window Boxes
Description
Colour Silver
Container Shape Round
Height 28cm
Diameter 35cm
Volume 16L
See full description
Specifications
Product Variants
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome