Heavy Duty Mini Seed Trays - Green (Pack of 50)
0
1

Heavy Duty Mini Seed Trays - Green (Pack of 50)

Order Code: ZT5514862SCopy

£44.99 Inc VAT (20%)


Description

Features base drainage holes
Injection moulded in durable polypropylene
Propagator lids are a good fit on these trays
Color Green
Brand Garland
Case Quantity 50
Tray Size 15cm x 10cm x 4.5cm
Capacity 0.4L

See full description
Specifications for Heavy Duty Mini Seed Trays - Green (Pack of 50)
  • Capacity
    0.4L
  • Colour
    Greens
  • Product Type
    Mini Seed Trays
  • Material
    Polypropylene

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome