Round Bell Pot Ebony 40cm

Order Code: ZT4951942S

£4.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£4.990%
10 - 19£4.794%
20 - 49£4.598%
50 - 99£4.3912%
100 +£4.1916%


Description

Winchester Round Bell Pot Ebony 40cm 100% recycled material

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

Specifications for Round Bell Pot Ebony 40cm
  • Colour
    Ebony
  • Product Type
    Bell Pot
  • Shape
    Round
  • Diameter
    40cm
  • Size
    40cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome