Round Moss Planters (Pack of 48)

Order Code: ZT5514751S

£199.99 Inc VAT (20%)


Description

Comes with integral recyclable polythene liner.
Overall Dimensions:
Base: 17.5cm
Height: 25cm
Case Quantity 48
Container Shape Round
Height 25cm

See full description
Specifications for Round Moss Planters (Pack of 48)
  • Height
    25cm
  • Product Type
    Moss Planter

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome