12.5mm Angle - 12 x 2.44m Black

Order Code: ZT4964717S

£11.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£11.990%
5 - 9£11.514%
10 - 19£11.038%
20 +£10.5512%


Description

Easyfix 12.5mm Angle - 12 x 2.44m Black EASYFIX Angles are an extensive range of profiles used in and around the home for many applications We offer sizes from 6mm to 70mm in a large selection of colours

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

Specifications for 12.5mm Angle - 12 x 2.44m Black
  • Length
    2.44m
  • Colour
    Black
  • Width
    12.5mm
  • Product Type
    Angle

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome