12.5mm Angle 2.44m White

Order Code: ZT4964646S

£11.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£11.990%
5 - 9£11.514%
10 - 19£11.038%
20 +£10.5512%


Description

Easyfix 12.5mm Angle 2.44m | White Rigid pvc UV stable Corner Protection Strip

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

Specifications for 12.5mm Angle 2.44m White
  • Colour
    White
  • Width
    12.5mm
  • Material
    Rigid PVC
  • Length
    2.44m
  • Product Type
    Corner Protection Strip

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome