PVC Angle 20 x 20 x 1mm Black With Adhesive

PVC Angle 20 x 20 x 1mm Black With Adhesive

Order Code: ZT3109649SCopy

£2.19 Inc VAT (20%)
QuantityPriceDiscount
1 - 19£2.190%
20 - 49£2.104%
50 - 99£2.018%
100 - 199£1.9312%
200 +£1.8416%


Description

A light, multi-purpose angle made from PVC. Suitable for use in edge protection applications. Complete with adhesive strip for easy application.

PRODUCT FEATURES
Multi-purpose PVC angle with self-adhesive strips
Light and strong
Easy to cut to required length
L shaped.
Product Length (mm): 1000
Product Width (mm): 20
Product Height (mm): 20
Weight (kg): 0.066
Material: PVC

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome