0
1
2
3

Sharp-Edge Soil Rake ROU68302

Order Code: ZT2423774S

£27.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

Built to last, the Roughneck Sharp-Edge Soil Rake is manufactured from heavy-duty, carbon steel with a corrosion resistant tumble lacquer finish, connected to a tough and durable fibreglass handle that won&rsquot perish or rot through moisture ingress. 14 recessed tines effectively penetrate, break up and spread ground materials, whilst the serrated back blade is ideal for breaking soil down into finer particles, levelling and scraping. Specification Size 350 x 1500mm (13.3/4 x 59in)

See full description
Specifications for Sharp-Edge Soil Rake ROU68302
  • Type
    Soil
  • Shaft Material
    Fibreglass
  • Head Material
    Carbon Steel