Roll container, 5-sided, nestable, lockable, mesh height 1450 mm. Supplied = assembled. Width = 720 mm. Depth = 810 mm. Height = 1630 mm. Finish = zinc plated by galvanization. Wheel fittings = 2 swivel castors, 2 fixed castors. Wheel type = plastic. Wheel diameter = 100 mm. Material of mesh = steel. Mesh height = 1450 mm. Internal width = 670 mm. Internal depth = 720 mm. Mesh size = 50x50 mm. Mesh size of base = 50x50 mm. Number of doors = 1 pcs. Roll container model = 5-sided, nestable. Safe transport of goods and form-fit loading due to mesh panels on 5 sides. Ready for immediate use as it is delivered fully assembled. Nestable - slide inside each other to save space. Practical and versatile due to side panels for insertion. Zinc plating increases the level of corrosion protection. Mesh walls, extra stable tubular steel construction with welded struts. Side panels can be plugged into the transport dolly, simply, quickly and safely. Electrolytically zinc plated in blue. Wheels 2 swivel castors and 2 fixed castors, 100 mm, made of plastic. Folding side panels, roof and base mesh, bolted rear panel. Hinged door can be locked with a padlock (not included) Supplied fully assembled. The specified max. loads are for even load distribution.