Retractable Ratchet Tie-down S-Hook 3m 2 Piece

Order Code: ZT1288396P

£43.99 Inc VAT (20%)


Description

The Master Lock Retractable Ratchet Tie-Down features an automatic system which retracts the webbing making it quick and easy to use. Extract the webbing and passover the cargo. Attach the S-hooks to stable anchor points. To retract the webbing simply push the red button. There is no excess strap. They have a special grip on the bumper and the coated S-hooks are designed to fasten without scratches on painted surfaces. Ergonomic ratchet handles makes them more comfortable to use. TUV certified. Length: 3m. Width: 25mm. Load Capacity: 250kg. Max. Capacity: 500kg. Pack of 2.

See full description
Specifications for Retractable Ratchet Tie-down S-Hook 3m 2 Piece
  • Length
    3m
  • Breaking Strength
    500kg
  • Load Capacity
    250kg
  • Type
    Ratchet
  • Maximum Load
    250kg
  • Tie Down Type
    Ratchet

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome