0
1
2

Countryman Bypass Secateurs 215mm FAICOUBYP8

Order Code: ZT2594439S

£13.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£13.990%
5 +£13.156%

Order by 2pm, get it Tomorrow

Description

The Faithfull Countryman Bypass Secateurs are the perfect choice for cutting live wood and will provide a clean stem cut with little bruising left on the plant. They feature a high carbon steel SK5 precision ground and polished cutting blade, with a non-stick coating for a superior cutting performance. The polypropylene and fibreglass handles are soft-gripped to provide both strength and comfort when in use, with the added benefit of a two-position hand switch that adjusts the handles opening width to accommodate small or large hands, as well as thicker stems or branches. Specification Cutting Diameter 16mm Length 215mm (8in)

See full description
Specifications for Countryman Bypass Secateurs 215mm FAICOUBYP8
  • Cutting Capacity
    16mm
  • Type
    Bypass
  • Length
    215mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome