0
1
2

G1300001 Anvil & Bypass Secateurs (2 Piece)

Order Code: ZT3588006S

£11.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£11.990%
5 - 9£11.514%
10 - 19£11.038%
20 +£10.5512%


Description

The Groundhog G1300001 offers both Anvil & Bypass Secateurs to cover most pruning requirements
The Groundhog G1300001 is a 2 Piece Secateur Set with non-slip handles and fully hardened, sharp, non-stick blades. They offer bypass and anvil-style cutting edges with blade locks for safety.

Features:
Comfortable, lightweight, sturdy PP/TPR handle
Sharp, fully hardened non stick steel blades
Anvil blade with sap groove and rubber cushion shock absorbers
Non-slip handle
Convenient for left or right handed easy lock mechanism
Comfortable, non-slip cushion moulded grip
Precision Bypass and Anvil Style Cutting
Cutting capacity: 5/8” diameter
Stainless steel spring for less stress on hand
Specification:
Part Number: G1300001
2 Piece Set

See full description
Specifications for G1300001 Anvil & Bypass Secateurs (2 Piece)
  • Number of Pieces
    2
  • Product Type
    Secateurs
  • Blade Finish/Coating
    Non-Stick

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome